Shop All Circuit Breakers
Sea-Dog
Circuit Breaker, 50A, Not Rated
Mfr # 420855-1
Zoro # G101977390
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420855-1
- Zoro # G101977390
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- Sea-Dog Circuit Breakers