Shop All Circuit Breakers
Sea Dog
Circuit Breaker, 50A, Not Rated
Mfr # 420845-1
Zoro # G904994372
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 420845-1
- Zoro # G904994372
- UPC # 35514423809
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- SEA DOG Breaker-Ac/Dc 6A, #420806-1 (420806-1)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- SEA DOG Circuit Breaker, 20A, Not Rated (420842-1)
- MAXPOWER Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (MA421270)
- Sea Dog Circuit Breakers