Shop All Circuit Breakers
Sea-Dog
Circuit Breaker, 50A, Not Rated
Mfr # 420845-1
Zoro # G302066855
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420845-1
- Zoro # G302066855
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- Sea-Dog Circuit Breakers