Shop All Circuit Breakers
Sea Dog
Circuit Breaker, 40A, Not Rated
Mfr # 420844-1
Zoro # G504994567
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 420844-1
- Zoro # G504994567
- UPC # 35514420747
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 40A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- SEA DOG Breaker-Ac/Dc 6A, #420806-1 (420806-1)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- SEA DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- SEA DOG Circuit Breaker, 50A, Not Rated (420845-1)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- Sea Dog Circuit Breakers