Shop All Circuit Breakers
Sea-Dog
Circuit Breaker, 40A, Not Rated
Mfr # 420844-1 W/O COVER
Zoro # G602066814
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 420844-1 W/O COVER
- Zoro # G602066814
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 40A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- Sea-Dog Circuit Breakers