Shop All Circuit Breakers
Sea-Dog
Circuit Breaker, 30A, Not Rated
Mfr # 420843-1
Zoro # G302675415
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420843-1
- Zoro # G302675415
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- Sea-Dog Circuit Breakers