Shop All Busways & Bus Plugs
Sea-Dog
Buss Bar w/Cover, 6 Terminals
Mfr # 426692-3
Zoro # G211108363
product price: $28.95
/ea
$28.95
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
- Brand Sea-Dog
- MFR # 426692-3
- Zoro # G211108363
- UPC # 35514433174
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Description
Buss Bar with Cover - 6 TerminalsThis bus bar is designed for positive or negative DC distribution or collection of AC neutral or safety ground circuits. Constructed of corrosion-resistant tin-plated Copper and ABS with a polycarbonate cover.Features:Includes two 5/16'' -18 stainless steel stud terminals and six #10-32 stainless steel screw terminalsInstalls with four #8 FH fasteners included48VDC, 300A; 300VAC, 300A maximumCE and RoHS compliantSpecifications:Terminals: 6Length inch: 5-1/2'' Width inch: 2-3/4'' Depth inch: 1-11/16'' Max. Amps: 300Fastener: #8 FHWeight: 0.68 lb.
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
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11294604)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- Sea-Dog Busways & Bus Plugs