Shop All Circuit Breakers
Sea Dog
Breaker-Ac/Dc 6A, #420806-1
Mfr # 420806-1
Zoro # G404994292
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 6A
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 420806-1
- Zoro # G404994292
- UPC # 35514420440
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 6A |
Terminal Connection | Quick Connect |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C (9070T75D19)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- SEA DOG Circuit Breaker, 50A, Not Rated (420845-1)
- SEA DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- Sea Dog Circuit Breakers