Shop All Marine Pumps & Plumbing
Sea-Dog
Bilge Pump Water Alarm Panel w/Switch
Mfr # 423037-1
Zoro # G912299087
product price: $34.35
/ea
$34.35
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
- Brand Sea-Dog
- MFR # 423037-1
- Zoro # G912299087
- UPC # 35514423878
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
Bilge Pump Water Alarm Panel with Switch This bilge pump water alarm panel with a switch provides both an audible and visual means of warning that the water level in your bilge is above your bilge pump float switch level. There is no need for a separate bilge pump switch, as the control switch selects between the automatic and manual momentary on functions of the bilge pump. Features: 20A fuse holder Constructed of injection molded ABS Installs with a gasket and four RH fasteners included Specifications: Length inch: 4-11/16in Width inch: 2-3/8in Width Between Fasteners inch: 1-1/2in Length Between Fasteners inch: 3-7/8in Volts: 12 Weight: 0.33 lb. Color: Black
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
- POWERDRIVE Inverter Installation Kit, 8.20" H (PDIKT2)
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- VALTERRA Valterra T1003-6N Bladex Valve Handle - Plastic, Bulk (T1003-6N)
- SEA-DOG Oil Change Pump w/Battery Clips - 12V (501072-3)
- SEA-DOG Sea-Dog 520086-1 Stainless Steel T-Handle Drain Plug - 1-1/4" (520086-1)
- SEA-DOG Stainless Impeller Puller - Small (660040-1)
- SEA-DOG Sea-Dog 520080-1 Brass Tee Handle Drain Plug - 1" (520080-1)
- SEA-DOG Sea-Dog 520042-1 Bronze Garboard T-Handle Drain and Plug - 1/2" NPT (520042-1)
- SEA-DOG Sea-Dog 502155-1 Lower Unit Deluxe Pump (502155-1)
- VALTERRA BY-PASS KIT, EZ TURN, LF, CARDED (P23505LFVP)
- Sea-Dog Marine Pumps & Plumbing