Shop All Fuse Assortments
Sea-Dog
Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated
Mfr # 445090-1
Zoro # G4555479
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Total Number of Fuses Included 30
- Fuse Kit Amp Range 3 A to 20 A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 445090-1
- Zoro # G4555479
- UPC # 35514445672
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Total Number of Fuses Included | 30 |
Fuse Kit Amp Range | 3 A to 20 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Blade |
Body Material | Plastic |
Description
Sea-Dog ATM Mini Blade Style Mixed Fuse Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- SEA-DOG Automotive Fuse Kit, ATO Series, 30 Fuses Included 3 A to 20 A, Not Rated (445190-1)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- SEA DOG Glass Fuse Kit, AGC Series, 30 Fuses Included 3 A to 20 A, Not Rated (444190-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 36 Fuses Included 5 A to 30 A, Not Rated (ATM-ID-SK)
- Sea-Dog Fuse Assortments