Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATO Series, 15A, Not Rated
Mfr # 445115-1
Zoro # G205129268
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Width 3/4 in
- Length 3/4 in
- Body Material Nylon
- Speed Fast-Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 445115-1
- Zoro # G205129268
- UPC # 35514446563
- Country of Origin Mexico
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Depth | 3/16 in |
Details
DC Voltage Rating | Not Rated |
Body Material | Nylon |
Speed | Fast-Acting |
Amps | 15A |
Body Style | Blade |
Series | ATO |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- GROTE Switch, Sealed, On/Off, 2 Screw, 20A (82-2111)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- MIDWEST FASTENER 10, 10 PK (63211)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- INSTALLBAY BY METRA MICRO2 AUTO BLADE FUSE W/ IND 15AMP (ANTI15A)
- Sea Dog Fuses