Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 5A, Not Rated, 5 PK
Mfr # 3003.4757
Zoro # G610580227
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Depth 3/16 in
- DC Voltage Rating Not Rated
- Amps 5A
- Series ATM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3003.4757
- Zoro # G610580227
- UPC # 35514445351
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 3/16 in |
Width | 5/8 in |
Length | 7/16 in |
Details
Body Style | Mini Blade |
DC Voltage Rating | Not Rated |
Amps | 5A |
Series | ATM |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Speed | Fast-Acting |
Body Material | Nylon |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- GROTE Breaker, Std Blade Fuse, Type III, 25A (82-2358)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 25 PK (509105-025)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- QUICKCAR RACING PRODUCTS Quickcar Racing Products QRP55-012 Master Disconnect Switch with Alternator Posts (QRP55-012)
- Sea Dog Automotive Fuses