Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 5A, Not Rated
Mfr # 3003.4759
Zoro # G610580197
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Amps 5A
- Series ATM
- Width 5/8 in
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea Dog
- MFR # 3003.4759
- Zoro # G610580197
- UPC # 35514445337
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 5/8 in |
Depth | 3/16 in |
Length | 7/16 in |
Details
Body Style | Mini Blade |
Amps | 5A |
Series | ATM |
Item | Automotive Fuse |
Body Material | Nylon |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Speed | Fast-Acting |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- GROTE Breaker, Std Blade Fuse, Type III, 20A (82-2357)
- Sea Dog Automotive Fuses