Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 25A, Not Rated, 5 PK
Mfr # 3004.4809
Zoro # G510580198
product price: $16.19
/pk 5, $3.24/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Depth 3/16 in
- Length 7/16 in
- Body Style Mini Blade
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3004.4809
- Zoro # G510580198
- UPC # 35514445597
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 3/16 in |
Length | 7/16 in |
Width | 5/8 in |
Details
Amps | 25A |
Body Style | Mini Blade |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Body Material | Nylon |
Speed | Fast-Acting |
Series | ATM |
Color Code | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK25 (V225 1/4-25)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 30 A (CBC-30)
- KEEN Maxim Auto Fuse Assortment - 56 Pieces (KE2591132)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- EATON BUSSMANN Atc 40A Blade Fuses Cd5 (BP/ATC-40-RP)
- Sea Dog Automotive Fuses