Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 20A, Not Rated, 5 PK
Mfr # 3004.4806
Zoro # G710580189
product price: $14.25
/pk 5, $2.85/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/16 in
- AC Voltage Rating Not Rated
- Series ATM
- Depth 3/16 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3004.4806
- Zoro # G710580189
- UPC # 35514445511
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 7/16 in |
Depth | 3/16 in |
Width | 5/8 in |
Details
AC Voltage Rating | Not Rated |
Series | ATM |
Speed | Fast-Acting |
Body Material | Nylon |
Item | Automotive Fuse |
Amps | 20A |
DC Voltage Rating | Not Rated |
Body Style | Mini Blade |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Pole Extender (25DTP-E10)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 20 A (CB211-20)
- AUDIOP AUDIOP ANE300A ANL 300 Amp Fuse - 2 Pack (ANE300A)
- EATON BUSSMANN Fuse Atm-Mini Red10A Cd5 (BP/ATM-10-RP)
- Sea Dog Fuses