Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 20A, Not Rated
Mfr # 3003.4763
Zoro # G110580222
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Depth 3/16 in
- Body Material Nylon
- Series ATM
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3003.4763
- Zoro # G110580222
- UPC # 35514445498
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 3/16 in |
Width | 5/8 in |
Length | 7/16 in |
Details
Speed | Fast-Acting |
Body Material | Nylon |
Series | ATM |
DC Voltage Rating | Not Rated |
Amps | 20A |
AC Voltage Rating | Not Rated |
Body Style | Mini Blade |
Item | Automotive Fuse |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 1 Poles, 12A Amp Range, 300V AC Volt Rating (HLR)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-2059)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 30 A (CBP-30BA)
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- Sea Dog Fuses