Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 15A, Not Rated, 5 PK
Mfr # 3004.4803
Zoro # G110580291
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/16 in
- Amps 15A
- Body Material Nylon
- Width 5/8 in
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3004.4803
- Zoro # G110580291
- UPC # 35514445474
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 3/16 in |
Width | 5/8 in |
Length | 7/16 in |
Details
Amps | 15A |
Body Material | Nylon |
DC Voltage Rating | Not Rated |
Series | ATM |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Mini Blade |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- TY-RAP Cable Tie Gun, Std. Duty, 250 lb., SS (WTA-250)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- KILLARK Bushing, Reducing (RE65S)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 10 A (UCB-10)
- VICTRON ENERGY MEGA-fuse 300A/32V (package of 5 pcs) (CIP136300010)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- Sea Dog Fuses