Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 15A, Not Rated
Mfr # 3003.476
Zoro # G210580290
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Depth 3/16 in
- Body Style Mini Blade
- Length 7/16 in
- Series ATM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3003.476
- Zoro # G210580290
- UPC # 35514445450
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 5/8 in |
Depth | 3/16 in |
Length | 7/16 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Series | ATM |
Amps | 15A |
AC Voltage Rating | Not Rated |
Speed | Fast-Acting |
Body Material | Nylon |
DC Voltage Rating | Not Rated |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- LITTELFUSE Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600301CID)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- GROTE Turn Signal Switch (48282)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- DISCO Micro Blade Fuse Assortment, 95 PCS (8205)
- METRA ELECTRONICS ATC FUSE 10 AMP PACKAGE OF 25 (ATC10-25)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 10 A (CB227-10)
- Sea Dog Fuses