Shop All Automotive Fuses
Sea Dog
Automotive Fuse, ATM Series, 10A, Not Rated
Mfr # 3003.4762
Zoro # G210580214
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Amps 10A
- Body Material Nylon
- Series ATM
- Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3003.4762
- Zoro # G210580214
- UPC # 35514445412
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 5/8 in |
Depth | 3/16 in |
Length | 7/16 in |
Details
Amps | 10A |
Body Material | Nylon |
Item | Automotive Fuse |
Series | ATM |
Speed | Fast-Acting |
Body Style | Mini Blade |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Color Code | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- MOTORMITE 14 Gauge Fusible Link Wire Carded Fuse Holder, 85622 (85622)
- BATTERY DOCTOR Toggle Switch Cover, Silver (20563)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 25 A (CB212-25)
- GENUINE Fuse Box, 2045403550 (2045403550)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-5582)
- Sea Dog Automotive Fuses