Shop All Sailing & Rigging Equipment
Sea Catch
TR5LM w/Safety Pin - Large Mouth
Mfr # TR05LM
Zoro # G803078531
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Catch
- MFR # TR05LM
- Zoro # G803078531
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
TR5LM with Safety Pin - Large Mouth (1.130" mouth diameter)
The LM models (LM = Large Mouth) are provided with a front jaw enlarged to receive straps, cable or fiber line. Additional side plates at the jaw area are provided to spread the load and minimize chafing.
Features:
- Designed for use with a 7/16" shackle at rear of device
- Perpendicular or parallel release directions
- Hitch pin lock for device locking safety
- Computer generated parts precision-cut from aerospace grade stainless steel plate
- Low friction, low effort lanyard-style release for maximum user safety
- On load/off load releasing
- All parts 100% stainless steel
- No springs
- Break Load 16,618 pounds and SWL 3,323 pounds
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Radar pole mount 1.9m / 75" (SC101)
- GROTE LIGHTING MIRROR-10.5-SS-CONVEX-CENTER MOUNT (12010)
- AP EXHAUST Prebent Pipe, 64821 (64821)
- A & I PRODUCTS Canopy Kit, CUT, Green 0" x0" x0" (A-C2887G)
- SEA CATCH TR3 Spring Loaded Safety Pin - 1/4" Shackle (TR3 SSP)
- HARKEN 35 Self-Tailing Radial Aluminum Winch, 2 Speed (35.2STA)
- RONSTAN Handle Kit foRType 10 Body 5/16” Thread (RF1473-05)
- RONSTAN Tie Ball Green 20mm (RF1317GRN)
- RONSTAN S25 T-Track Slide Saddle (RC72506)
- RONSTAN Mast Hound suits 51-64mm (2”- 2 1/2”) (RF604)
- RONSTAN F20 Splicing Needle W/ Puller Medium 4-6Mm Line (RFSPLICE-F20)
- Sea Catch Sailing & Rigging Equipment