Shop All Socket Extensions
S.E. Tools
Extended Length 1/4 Flex Driver
Mfr # 46-19
Zoro # G6877718
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4"
- For Use With Work in Tight/Restricted Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.E. Tools
- MFR # 46-19
- Zoro # G6877718
- UPC # 729440986933
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Flex Driver |
For Use With | Work in Tight/Restricted Areas |
Description
Extended Length 1/4 Flex Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- KRAFT TOOL Lexan Knock Down Knife, 18" x 12 (DW193)
- HHIP 8 Piece 3/4" Round Shank Indexable Boring Bar Set (1001-0708)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX35)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45146)
- MAKITA Extension Handle (194500-1)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- S.E. Tools Socket Extensions