Shop All Boat Motors & Parts
Se Sport
SE300 Hydro Foil White for 40-350 HP
Mfr # 71615
Zoro # G600627956
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Se Sport
- MFR # 71615
- Zoro # G600627956
- Country of Origin United States
- Category Boat Motors & Parts
Description
High Performance Hydrofoils streamlined for speed. The SE Sport will improve handling and provide better maneuverability with a smoother ride. Features Turbo Trac to enhance thrust and control. Crescent shaped surface quickly funnels water for more thrust-cutting planing time for the quickest hole shot. Cuts planing time dramatically and keeps the boat on plane at lower speeds while saving on fuel and providing better stability. Features high strength copolymer construction. Stainless steel hardware included. All hydrofoils and the Sport Clip are 100% molded, crafted, and Reduces or eliminates porpoising, cavitation, chine walking and deep-V wanderSleek shape complements today's new boat designs; High Style Graphics molded in; Exclusive "Site Gauge" template for easy installation; SE Sport 300 Application: All outboards and sterndrives 40+ HP. For Volvo SX-A, DPS, DPR, DPH series and the Volvo 280 and 290 series, longer bolts and 1" fender washers are required. Will fit under Volvo's top mounted anode, by reversing anode to wide end forward. Not recommended for Volvo Ocean Series XDP. Dimension 14.5"x17". Drill-Free installation with the optional Sport Clip.Optional Drill Free Sport Clip Application: Attaches to the cavitation plate to mount the SE Sport 200 or SE Sport 300 without drilling holes. Fits most sterndrives and outboards 8HP to unlimited HP. Exceptions: Volvo with exhaust through the cavitation plate. Mercury Bravo II. Mercury Bravo III with only one anode on bottom of cavitation plate (rare). Honda 200 HP and higher. Yamaha 350HP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC (DF445)
- KOYO Belt Idler, Pu306030Rr9H (PU306030RR9H)
- DONALDSON P608675, AIR PRMY PC (P608675)
- SE SPORT 400 Hydrofoil for 40 HP & Up (74644)
- SE SPORT 400 Hydrofoil for 40 HP & Up, Gray (74646)
- SE SPORT SE300 Hydro Foil Black for 40-350 HP (71614)
- RIG RITE Rig Rite 920 Horizontal Transducer Plate - 3.5" x 12", Gray (920)
- ILC Replacement for Delco 1998570 Starter (WX-UY6Z-1)
- UFLEX USA Power A Electro-Mechanical Actuator (42027J)
- CAMPBELL HAUSFELD Powermate Vx 031-0094RP 90-Degree Right Check Valve (031-0094RP)
- Se Sport Boat Motors & Parts