No Product Image Available

Se Sport

400 Hydrofoil for 40 HP & Up, Gray


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drill-Free or Drill optionHigh Performance Hydrofoils streamlined for speed. The SE Sport will improve handling and provide better maneuverability with a smoother ride. Features Turbo Trac to enhance thrust and control. Crescent shaped surface quickly funnels water for more thrust-cutting planing time for the quickest hole shot. Cuts planing time dramatically and keeps the boat on plane at lower speeds while saving on fuel and providing better stability. Features high strength copolymer construction. Stainless steel hardware included. Reduces or eliminates porpoising, cavitation, chine walking and deep-V wander; Sleek shape complements today's new boat designs; Silver trim covers all securing hardware; Recommended for outboards and sterndrives 40 to unlimited horse power. Exclusion: Volvos with the exhaust through the cavitation plate. For these sterndrives we recommend the Sport 300. Both drill (2 hold or 4 hole) and drill-free stainless hardware included. Simple and quick drill-free mounting with a common wrench or socket and screw driver. Proven Disk-Grips hardware for the drill-free attachment will not screw into or damage the edge of your cavitation plate. Does not require the Sport Clip for a drill-free installation. Dimension 16"x17".Trim Covers for SE Sport 400: Available in Red and Blue, these covers offer an alternative to the standard silver which accompanies the SE Sport 400.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.