Shop All Safety and Security Mirrors
Se-Kure
Outdoor Wide View Domevex Z Bkt, 24
Mfr # SCVO-24Z-5DP-PB
Zoro # G206129144
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees Vertical View
- Mirror Shape Circular
- Material Acrylic
- Mirror Environment Indoor/ Outdoor
- Diameter 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVO-24Z-5DP-PB
- Zoro # G206129144
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 24" |
Details
Viewing Angle | 180 Degrees Vertical View |
Mirror Shape | Circular |
Item | Outdoor Wide View Domevex Z Bkt,24" |
Material | Acrylic |
Mirror Environment | Indoor/ Outdoor |
Backing Material | Plastic |
Features | Shatter Resistant |
Description
Outdoor Wide View Domevex Z Bkt,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lo/To Kit - Basic (44-970)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Outdoor Convex Gal.Metal Back T Bkt, 36 (SCVO-36T-GB)
- SE-KURE Indoor Convex Polycarb w/T Bkt, 26 (SCVO-26T-PB)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS24X36)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- FRED SILVER Convex Security Mirror (PLX-13)
- Se-Kure Traffic Safety