Shop All Safety and Security Mirrors
Se-Kure
Outdoor Wide View Domevex T Bkt, 16
Mfr # SCVO-16T-4DP-PB
Zoro # G306129174
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 16"
- Features Shatter Resistant
- Viewing Angle 180 Degrees Vertical View
- Material Acrylic
- Backing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Se-Kure
- MFR # SCVO-16T-4DP-PB
- Zoro # G306129174
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 16" |
Details
Features | Shatter Resistant |
Viewing Angle | 180 Degrees Vertical View |
Material | Acrylic |
Backing Material | Plastic |
Item | Outdoor Wide View Domevex T Bkt,16" |
Mirror Shape | Circular |
Mirror Environment | Indoor/ Outdoor |
Description
Outdoor Wide View Domevex T Bkt,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (380LBXA)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, OV, CL, SD, CD, HC, P100, Magenta, Yellow, 2 PK (815364)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-12-X-S)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- SE-KURE Outdoor Convex Gal.Metal Back T Bkt, 36 (SCVO-36T-GB)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- SE-KURE Indoor Convex Polycarb w/T Bkt, 26 (SCVO-26T-PB)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror, Indoor, 18" Dia., 360° Viewing Angle (DPB1800 (NR90300))
- Se-Kure Safety and Security Mirrors