Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Polycarb w/3 T Bkts, 26
Mfr # SCVO-PC-18T-PB
Zoro # G606129133
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Viewing Angle 160 Degrees
- Mirror Environment Indoor/ Outdoor
- Backing Material Plastic
- Diameter 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVO-PC-18T-PB
- Zoro # G606129133
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Material | Polycarbonate |
Viewing Angle | 160 Degrees |
Mirror Environment | Indoor/ Outdoor |
Backing Material | Plastic |
Mirror Shape | Circular |
Features | Unbreakable |
Item | Outdoor Convex Polycarb w/3 T Bkts,26" |
Description
Outdoor Convex Polycarb w/3 T Bkts,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-36)
- Se-Kure Traffic Safety