Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Polycarb w/2 T Bkts, 26
Mfr # SCVO-PC-12T-PB
Zoro # G106129138
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12"
- Mirror Shape Circular
- Features Shatter Resistant
- Viewing Angle 160 Degrees
- Backing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVO-PC-12T-PB
- Zoro # G106129138
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Mirror Shape | Circular |
Features | Shatter Resistant |
Viewing Angle | 160 Degrees |
Backing Material | Plastic |
Item | Outdoor Convex Polycarb w/2 T Bkts,26" |
Mirror Environment | Indoor/ Outdoor |
Material | Polycarbonate |
Description
Outdoor Convex Polycarb w/2 T Bkts,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- SE-KURE Half Dome Mirror-Plastic Back, 32 (TCVO-PC-30T-PB)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS24X36)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SEE ALL Convex Mirrors (PLXO12)
- Se-Kure Traffic Safety