Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Mirror w/T Bkt, 12
Mfr # DCVO-18T-SB
Zoro # G406129128
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18"
- Material Acrylic
- Features Yellow/Black Safety Border
- Backing Material Plastic
- Mirror Shape Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # DCVO-18T-SB
- Zoro # G406129128
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Item | Outdoor Convex Mirror w/T Bkt,12" |
Material | Acrylic |
Features | Yellow/Black Safety Border |
Backing Material | Plastic |
Mirror Shape | Circular |
Viewing Angle | 160 Degrees |
Mirror Environment | Outdoor |
Description
Outdoor Convex Mirror w/T Bkt,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Medium, Class 2 (SV544RBC-2 M)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White (FC-N-S)
- SE-KURE Half Dome Mirror-Plastic Back, 32 (TCVO-PC-30T-PB)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- SE-KURE Outdoor Convex Gal.Metal Back T Bkt, 36 (SCVO-36T-GB)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- Se-Kure Safety and Security Mirrors