Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Mirror w/2 T Bkts, 48
Mfr # SCVO-12T-PB
Zoro # G306129150
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 160 Degrees
- Diameter 12"
- Features Shatter Resistant
- Material Acrylic
- Mirror Environment Indoor/ Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVO-12T-PB
- Zoro # G306129150
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Viewing Angle | 160 Degrees |
Features | Shatter Resistant |
Material | Acrylic |
Mirror Environment | Indoor/ Outdoor |
Mirror Shape | Circular |
Backing Material | Plastic |
Item | Outdoor Convex Mirror w/2 T Bkts,48" |
Description
Outdoor Convex Mirror w/2 T Bkts,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 3.5" H, Food Or Drink Only Sign With Symbol, Landscape, NS-D-35-L-12830-10PK (OS-NS-D-35-L-12830-10PK)
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- MSA SAFETY Smoke Tube Kit (458481)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS24X36)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- Se-Kure Traffic Safety