Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Gal.Metal Back 2 T Bkt, 1
Mfr # DCVO-18T-GB
Zoro # G006129139
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Material Acrylic
- Mirror Shape Circular
- Viewing Angle 160 Degrees
- Features Shatter Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # DCVO-18T-GB
- Zoro # G006129139
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Backing Material | Galvanized Steel |
Material | Acrylic |
Mirror Shape | Circular |
Viewing Angle | 160 Degrees |
Item | Outdoor Convex Gal.Metal Back 2 T Bkt,1 |
Features | Shatter Resistant |
Mirror Environment | Indoor/ Outdoor |
Description
Outdoor Convex Gal.Metal Back 2 T Bkt,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- Se-Kure Traffic Safety