Shop All Safety and Security Mirrors
Se-Kure
Indoor Wide View Domevex T Bkt, 16
Mfr # SCVI-16T-4DP
Zoro # G206129175
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mirror Shape Circular
- Viewing Angle 180 Degrees
- Mirror Environment Indoor
- Features Shatter Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVI-16T-4DP
- Zoro # G206129175
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 16" |
Details
Material | Acrylic |
Mirror Shape | Circular |
Item | Indoor Wide View Domevex T Bkt,16" |
Viewing Angle | 180 Degrees |
Mirror Environment | Indoor |
Features | Shatter Resistant |
Backing Material | Hardboard |
Description
Indoor Wide View Domevex T Bkt,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Safety Label, LFXG528VSP (LFXG528VSP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- ALLEGRO INDUSTRIES Airline Regulator (9891-11)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Outdoor Convex Gal.Metal Back T Bkt, 36 (SCVO-36T-GB)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SE-KURE Indoor Convex Polycarb w/T Bkt, 26 (SCVO-26T-PB)
- Se-Kure Safety and Security Mirrors