Shop All Safety and Security Mirrors
Se-Kure
Indoor Convex Polycarb w/2 T Bkts, 36
Mfr # DCVO-48T-PB
Zoro # G806129131
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 48"
- Mirror Environment Outdoor
- Viewing Angle 160 Degrees
- Backing Material Plastic
- Mirror Shape Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # DCVO-48T-PB
- Zoro # G806129131
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48" |
Details
Mirror Environment | Outdoor |
Viewing Angle | 160 Degrees |
Backing Material | Plastic |
Mirror Shape | Circular |
Item | Indoor Convex Polycarb w/2 T Bkts,36" |
Material | Acrylic |
Features | Shatter Resistant |
Description
Indoor Convex Polycarb w/2 T Bkts,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HIGH PRESSURE WATER Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106116-PK)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- SE-KURE Indoor Convex Polycarb w/T Bkt, 26 (SCVO-26T-PB)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- Se-Kure Traffic Safety