Shop All Safety and Security Mirrors
Se-Kure
Indoor Convex Mirror w/T Bkt, 12
Mfr # SCVI-12T
Zoro # G506129172
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Shatter Resistant
- Mirror Shape Circular
- Viewing Angle 160 Degrees
- Mirror Environment Indoor
- Backing Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # SCVI-12T
- Zoro # G506129172
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Features | Shatter Resistant |
Mirror Shape | Circular |
Viewing Angle | 160 Degrees |
Mirror Environment | Indoor |
Item | Indoor Convex Mirror w/T Bkt,12" |
Material | Acrylic |
Backing Material | Hardboard |
Description
Indoor Convex Mirror w/T Bkt,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 4W x 108'L, 5 Mil, Red/White, 1 Roll (670653RW)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- RPS OUTDOORS Rps Hi-Viz-Rainwear Suit-Yellow-Xl (51-133-16)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1092-XXS (5))
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- Se-Kure Safety and Security Mirrors