Shop All Safety and Security Mirrors
Se-Kure
Half Dome Mirror-Plastic Back, 32
Mfr # TCVO-PC-30T-PB
Zoro # G906129154
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unbreakable
- Diameter 30"
- Mirror Shape Circular
- Viewing Angle 160 Degrees
- Mirror Environment Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # TCVO-PC-30T-PB
- Zoro # G906129154
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30" |
Details
Features | Unbreakable |
Backing Material | Plastic |
Item | Half Dome Mirror-Plastic Back,32" |
Mirror Shape | Circular |
Viewing Angle | 160 Degrees |
Mirror Environment | Outdoor |
Material | Polycarbonate |
Description
Half Dome Mirror-Plastic Back,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- PYRAMEX Mig/Tig Cow Welding, Size L, 12PK (GL6001WL)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- Se-Kure Safety and Security Mirrors