Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, Star Silhouette, 29-inch x 29-inch
Mfr # CR32-105
Zoro # G808670495
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 29"
- Features Child Safe & Shatter Proof
- Mirror Shape Star
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # CR32-105
- Zoro # G808670495
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 29" |
Width | 29" |
Details
Material | Acrylic |
Item | Wall Mounted Mirror |
Features | Child Safe & Shatter Proof |
Mirror Shape | Star |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- SE-KURE DOMES AND MIRRORS Framed Domevex Mirror, Circle, Black (FDX-CIRCLE)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 36" diameter (CV-36)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- Se-Kure Domes And Mirrors Safety and Security Mirrors