Shop All Safety and Security Mirrors
This Product is Discontinued
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, Skull/Bones Silhouette, 29-inch x 24-inch (Discontinued)
Mfr # CR32-104
Zoro # G708670496
This Product is Discontinued
Key Features
- Material Acrylic
- Length 29"
- Features Child Safe & Shatter Proof
- Width 24"
- Mirror Shape Skull and Cross Bones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # CR32-104
- Zoro # G708670496
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 29" |
Width | 24" |
Details
Material | Acrylic |
Features | Child Safe & Shatter Proof |
Mirror Shape | Skull and Cross Bones |
Item | Wall Mounted Mirror |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.