Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, Goldfish Silhouette, 31-inch x 23-inch
Mfr # CR32-106
Zoro # G008670493
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Child Safe & Shatter Proof
- Mirror Shape Goldfish
- Length 31"
- Material Acrylic
- Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # CR32-106
- Zoro # G008670493
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 31" |
Width | 23" |
Details
Item | Wall Mounted Mirror |
Features | Child Safe & Shatter Proof |
Mirror Shape | Goldfish |
Material | Acrylic |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- ERGODYNE Traction Device, Color Black, 16 1/2" L, PR (6326)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- SE-KURE DOMES AND MIRRORS Framed Domevex Mirror, Circle, Black (FDX-CIRCLE)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 26" dia. (PLXO26D)
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- SEE ALL Round Glass Convex Mirror, 12", Adjustable Brackets (SEEN12)
- SEKURE VIEW 18 in. Indoor Convex Mirror, Z-Bracket (SCVI-18Z)
- Se-Kure Domes And Mirrors Safety and Security Mirrors