Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, Foot Silhouette, 31-inch x 15
Mfr # CR32-101
Zoro # G708670502
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 31"
- Material Acrylic
- Features Child Safe & Shatter Proof
- Mirror Shape Foot
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # CR32-101
- Zoro # G708670502
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 31" |
Width | 15" |
Details
Material | Acrylic |
Features | Child Safe & Shatter Proof |
Item | Wall Mounted Mirror |
Mirror Shape | Foot |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (622289)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- SE-KURE DOMES AND MIRRORS Framed Domevex Mirror, Circle, Black (FDX-CIRCLE)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 24" W x 36" H (N2436F)
- VISION METALIZERS Panoramic Full Dome Acrylic Mirror, Indoor, 48" Dia., 360° Viewing Angle (D4800*)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 36" diameter (CV-36)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- Se-Kure Domes And Mirrors Traffic Safety