Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, 24-inch x 24-inch
Mfr # DM2424
Zoro # G808670501
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material Acrylic
- Mirror Shape Square
- Width 24"
- Features Child Safe & Shatter Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # DM2424
- Zoro # G808670501
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 24" |
Width | 24" |
Details
Material | Acrylic |
Mirror Shape | Square |
Item | Wall Mounted Mirror |
Features | Child Safe & Shatter Proof |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- 3M Front Brim Hard Hat, Type 1, Class C (76449-NUV-H707RL)
- CONDOR Safety Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English (467A88)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- SE-KURE DOMES AND MIRRORS Framed Domevex Mirror, Circle, Black (FDX-CIRCLE)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 18 (ONV-270-26-HB)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- Se-Kure Domes And Mirrors Traffic Safety