Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
KIDS Shatterproof Mirror, 24-inch W x 48-inch L
Mfr # DM2448
Zoro # G408670499
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Material Acrylic
- Width 24"
- Mirror Shape Rectangle
- Features Child Safe & Shatter Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # DM2448
- Zoro # G408670499
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 48" |
Width | 24" |
Details
Item | Wall Mounted Mirror |
Material | Acrylic |
Mirror Shape | Rectangle |
Features | Child Safe & Shatter Proof |
Description
- Child-safe and shatter-proof- Highly reflective- 20% brighter than glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- LYLE Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0177-NA_10X7 (LCU5-0177-NA_10X7)
- 3M Forehead Seal (M-154)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- SE-KURE DOMES AND MIRRORS Framed Domevex Mirror, Circle, Black (FDX-CIRCLE)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M36)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 18" dia. (PED-18)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- Se-Kure Domes And Mirrors Traffic Safety