Shop All Safety and Security Mirrors
Se-Kure Domes And Mirrors
Framed Domevex Mirror, Circle, Black
Mfr # FDX-CIRCLE
Zoro # G908670494
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic/Polyethylene
- Diameter 16"
- Mirror Shape Circle
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure Domes And Mirrors
- MFR # FDX-CIRCLE
- Zoro # G908670494
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 16" |
Width | 22" |
Details
Color | Black |
Item | Convex Mirror |
Material | Acrylic/Polyethylene |
Mirror Shape | Circle |
Description
- 3x's the viewing area of conventional convex mirrors- Up to 50' viewing area, with 180 degree view- Framed Satefy & Security Mirrors function as stylish wall decor- Excellent for offices, stores, and other locations where saftey & security are needed- Extra strong, textured polyethylene frames- Includes sawtooth cutout for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603XL)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- ZORO SELECT Outside Mirror Mounting Bolt, 26mm, PK25 (1589PK)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- Se-Kure Domes And Mirrors Traffic Safety