Shop All Forklift Accessories
Se-Kure
DOME FORKLIFT MIRROR, 8
Mfr # DM-DFM-8(DOME)
Zoro # G706129705
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8 in
- For Use With Indoor
- Includes Yes-Z Bracket
- Shape Circular
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # DM-DFM-8(DOME)
- Zoro # G706129705
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Diameter | 8 in |
Details
Item | DOME FORKLIFT MIRROR, 8" |
For Use With | Indoor |
Includes | Yes-Z Bracket |
Shape | Circular |
Viewing Angle | 180 Degrees |
Backing Material | Plastic Back |
Description
DOME FORKLIFT MIRROR, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Light Bump-Release Gray (5055BR)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- Se-Kure Lifting Trucks