Shop All Forklift Accessories
Se-Kure
CONVEX FORKLIFT MIRROR, 8
Mfr # DM-CFM-8(CONVEX)
Zoro # G306129693
original price:
$35.81
4% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Indoor
- Diameter 8 in
- Includes Yes-Z Bracket
- Shape Circular
- Viewing Angle 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Se-Kure
- MFR # DM-CFM-8(CONVEX)
- Zoro # G306129693
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Diameter | 8 in |
Details
Item | CONVEX FORKLIFT MIRROR, 8" |
For Use With | Indoor |
Includes | Yes-Z Bracket |
Shape | Circular |
Viewing Angle | 160 Degrees |
Backing Material | Plastic Back |
Description
CONVEX FORKLIFT MIRROR, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue (SW127DYSL0648)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC334T)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- EEVELLE SOLARCAP Series, Solarcap Standard (EEV-SC)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1075-CP)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- Se-Kure Forklifts & Attachments