Shop All Carbon Monoxide and Smoke Detectors
Sdi
Smoke Detector Tester, 12 in. H x 8 in. W
Mfr # SABRE
Zoro # G0081168
original price:
$20.84
9% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Height 12 in
- Operating Temp. 50 Degrees to 95 Degrees F
- Features Fast Detector Activation and Clearing, Silicone-Free Testing
- Standards UL/ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdi
- MFR # SABRE
- Zoro # G0081168
- Country of Origin Netherlands
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 8 in |
Overall Height | 12 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 in |
Height | 12 in |
Length | 10 in |
Container Size | 2.6 oz |
Overall Length | 10 in |
Manufacturer Warranty Length | 1 year |
Details
Item | Smoke Detector Tester |
Operating Temp. | 50 Degrees to 95 Degrees F |
Features | Fast Detector Activation and Clearing, Silicone-Free Testing |
Standards | UL/ULC |
For Use With | Residential or Commercial Detectors |
Provides | 2.6 oz Handheld Aerosol for Functional Testing |
Interconnection Capability | None |
Accessory Type | Smoke Detector Tester |
Interconnectivity | None |
Maximum Operating Temperature | 95 Degrees F |
For Detector Type | Smoke Detector |
Minimum Operating Temperature | 50 Degrees F |
Product Type | Smoke Detector Tester |
Market | Commercial, Residential |
Description
Smoke Detector Tester, Battery Size Not Applicable, Features Fast Detector Activation and Clearing, Silicone-Free Testing, Includes Not Applicable, Product Type Smoke Detector Tester, Container Size 2.6 oz, For Detector Type Smoke Detector, For Use With Commercial Detectors, Residential Detectors, Manufacturer Warranty Length 1 yr, Market Commercial, Residential, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 50 Degrees F, Overall Height 12 in, Overall Length 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- GRASSWORXLLC Clean Machine Plus Doormat (10254597)
- SDI Carbon Monoxide Detector Tester, 6 In H (SOLOC6)
- SDI Smoke Detector Test Equpiment, 52 in. H (SOLO808)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- SDI Smoke Detector Tester, 10 in. L x 9 in. W (M8)
- FIREBOY-XINTEX Xintex CMD6-MBR-R CO Alarm Internal Battery Interconnect - White (CMD6-MBR-R)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- Sdi Carbon Monoxide and Smoke Detectors