Shop All Electromagnetic & Electromechanical Locks
Sdc
Security Door Controls SDC Electric Cylindrical Lock
Mfr # Z7252G5QIC7P-KAB1ST1
Zoro # G810055990
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G - Galaxy Lever
- Finish Dull Chrome
- Input Voltage 12VDC/24VDC
- Includes Electric Cylindrical Lock
- Features SFIC Prep With Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # Z7252G5QIC7P-KAB1ST1
- Zoro # G810055990
- UPC # 197163195497
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-5/8" to 2-1/8" |
Details
Type | G - Galaxy Lever |
Finish | Dull Chrome |
Input Voltage | 12VDC/24VDC |
Includes | Electric Cylindrical Lock |
Features | SFIC Prep With Core |
For Use With | SDC Electrified Cylindrical Locks |
Description
Electra Pro Fail Secure Electrically Unlocked, Galaxy Lever, SFIC Prep With Core, Latchbolt Monitor, 7 Pin Keyed Alike, 2-3/4 Backset Latchbolt, ANSI 1-1/4 x 4-7/8 Strike Plate, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla (L9050P 07A 622)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- SDC Mortise Bolt Lock, Mortise bolt, 10 in. D (2090AU)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- SDC Electromagnetic Lock, 2000 lb., 8in.D (1561ITCM)
- SDC Maglocks (1511SNDKV)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- Sdc Electromagnetic & Electromechanical Locks