Shop All Electromagnetic & Electromechanical Locks
Sdc
Security Door Controls SDC Electric Cylindrical Lock
Mfr # Z7252E5QB1ST1
Zoro # G410055765
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E - Eclipse Lever
- Finish Dull Chrome
- Input Voltage 12VDC/24VDC
- Features SFIC Prep Less Core
- Body Size Thickness 1-5/8" to 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # Z7252E5QB1ST1
- Zoro # G410055765
- UPC # 197163064649
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-5/8" to 2-1/8" |
Details
Type | E - Eclipse Lever |
Finish | Dull Chrome |
Input Voltage | 12VDC/24VDC |
Features | SFIC Prep Less Core |
For Use With | SDC Electrified Cylindrical Locks |
Includes | Electric Cylindrical Lock |
Description
Electra Pro Fail Secure Electrically Unlocked, Eclipse Lever, SFIC Prep Less Core, Latchbolt Monitor, 2-3/4 Backset Latchbolt, ANSI 1-1/4 x 4-7/8 Strike Plate, Dull Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Oil Rubbed Bronze Hinge BB1191510B (006733)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN2)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- SDC Mortise Bolt Lock, Mortise bolt, 10 in. D (2090AU)
- SDC Cabinet Lock, Cabinet Lock (290)
- SDC Security Door Controls SDC Electric Cylindrical Lock (Z7252G5QIC7P-KAB1ST1)
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- SDC Security Door Controls SDC Keypads (926)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- ALARM CONTROLS Electrical Accessories (RT-3)
- Sdc Electromagnetic Locking Systems