Shop All Electric Strikes
Sdc
SDC55-FUxDBM-L Security Door Controls SDC Electric Strike
Mfr # 55-FUXDBM-L
Zoro # G710057346
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- Includes Electric Strikes
- For Use With SDC Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 55-FUXDBM-L
- Zoro # G710057346
- UPC # 197163175475
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
For Use With | SDC Electric Strikes |
Description
Uniflex Grade 1 Heavy Duty Electric Strike, 12/24VDC, Field Reversible Failsafe/Failsecure, Strike Body and Faceplate Compatible with Motise Locksets with a Deadbolt and Deadlatch Located Above the Latchbolt, Door Bolt Monitor, Left Hand, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON CLOSER HLD OPN ADJ WHT (CH1030301)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- SDC Door Status SensorAccess Control Systems (MC-4M)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- ALARM CONTROLS Electric Strike, Metal/Wood, 12/24 V AC/DC (AES-30012KIT)
- Sdc Electric Strikes