Shop All Electric Strikes
Sdc
SDC55-FU Security Door Controls SDC Electric Strike
Mfr # 55-FU
Zoro # G910057344
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- For Use With SDC Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 55-FU
- Zoro # G910057344
- UPC # 197163175468
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
For Use With | SDC Electric Strikes |
Includes | Electric Strikes |
Description
Uniflex Grade 1 Heavy Duty Electric Strike, 12/24VDC, Field Reversible Failsafe/Failsecure, Strike Body and Faceplate Compatible with Motise Locksets with a Deadbolt and Deadlatch Located Above the Latchbolt, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Raised Circular Design Rubber Tile 19.69in x 19.69in x .125in Black (9961P100)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1CTB5)
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- PRIME-LINE Stainless Steel, Dead Latch Door Strike 2 Pack (E 2301)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- SDC SDC45-6RV Security Door Controls SDC Electric Strike (45-6RV)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- SDC Power Transfer Hinge, 4Cndctr, Door Switch (PTH-4Q-DPS)
- SDC Electric Strikes (25-4U)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7100-515-628-00)
- Sdc Electric Strikes