Shop All Electric Strikes
Sdc
SDC55-DUxDBM-L Security Door Controls SDC Electric Strike
Mfr # 55-DUXDBM-L
Zoro # G010057367
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- Includes Electric Strikes
- For Use With SDC Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 55-DUXDBM-L
- Zoro # G010057367
- UPC # 197163175444
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
For Use With | SDC Electric Strikes |
Description
Uniflex Grade 1 Heavy Duty Electric Strike, 12/24VDC, Field Reversible Failsafe/Failsecure, Strike Body and Faceplate Compatible with Motise Locksets with a Deadbolt and Deadlatch Located Below the Latchbolt, Door Bolt Monitor, Left Hand, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 32" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5032W)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- SDC Power Transfer Hinge, Satin Chrome, 6Cndtr (PTH-2-4Q)
- SDC 55-A ELECTRIC STRIKE, 1224V 630 (SDC-55-ABCU)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC SDC55-FU Security Door Controls SDC Electric Strike (55-FU)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- Sdc Electromagnetic Locking Systems