Shop All Electric Strikes
Sdc
SDC55-BU Security Door Controls SDC Electric Strike
Mfr # 55-BU
Zoro # G810057345
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- For Use With SDC Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 55-BU
- Zoro # G810057345
- UPC # 197163175420
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
For Use With | SDC Electric Strikes |
Includes | Electric Strikes |
Description
Uniflex Grade 1 Heavy Duty Electric Strike, 12/24VDC, Field Reversible Failsafe/Failsecure, Strike Body and Faceplate Compatible with Motise Locksets and Exit Mortise Devices with or without a Deadlatch Located Below the Latchbolt, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- EBERHARD MANUFACTURING CO Rod Bracket (EMC 7502-2 ZN)
- DTC 18in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 90 Lbs Weight Rating (DS20457H)
- SDC SDC15-4S24U Security Door Controls SDC Electric Strike (15-4S24U)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- LOCKNETICS U-Bracket, for Mg600/Mg1200 (MUBK)
- Sdc Electromagnetic Locking Systems